
Aqua REVO Drill Oil Hole 5D - DIN - 4.1mm
Mfr # 0779220
Zoro # G210407788
product price: $109.99
/ea
Free Shipping & Returns
Key Features
Cutting Direction
Right
Shank Dia.
6
Coolant Through
Yes
Drill Bit Point Angle
141 Degrees
Flute Type
CONVENTIONAL SPIRAL
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0779220
Zoro #
G210407788
UPC #
-
Country of Origin
Multiple
Dimensions
Shank Dia.
6
Drill Bit Size
3.9
Overall Length
74
Flute Length
36
Details
Cutting Direction
Right
Coolant Through
Yes
Drill Bit Point Angle
141 Degrees
Item
Carbide 5D Drill Bits
Flute Type
CONVENTIONAL SPIRAL
Shank Type
Endmill Type Shank
Decimal Equivalent
0.153543
Number of Flutes
2
Drill Bit Material
Solid Carbide
Finish
REVO-D
Primary Material Application
Structural Steels, Carbon Steels, Cast Irons, Alloy Steels, Heat Treated Steels, Mold Steels, Hardened Steels, Stainless Steels, Nickel Alloys, Titanium Alloys
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.