Zoro Homepage

Aqua REVO Drill Oil Hole 5D - DIN - 4.4mm

  • Mfr # 0779259

  • Zoro # G810407744


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right
Shank Dia.
6
Overall Length
74
Drill Bit Point Angle
141 Degrees
Finish
REVO-D
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0779259
Zoro #
G810407744
UPC #
-
Country of Origin
Multiple

Dimensions

Shank Dia.
6
Overall Length
74
Drill Bit Size
4.2
Flute Length
36

Details

Cutting Direction
Right
Drill Bit Point Angle
141 Degrees
Finish
REVO-D
Drill Bit Material
Solid Carbide
Decimal Equivalent
0.165354
Coolant Through
Yes
Shank Type
Endmill Type Shank
Item
Carbide 5D Drill Bits
Flute Type
CONVENTIONAL SPIRAL
Number of Flutes
2
Primary Material Application
Structural Steels, Carbon Steels, Cast Irons, Alloy Steels, Heat Treated Steels, Mold Steels, Hardened Steels, Stainless Steels, Nickel Alloys, Titanium Alloys

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.