Zoro Homepage

Aqua REVO Drill Oil Hole 5D - DIN - 5.3mm

  • Mfr # 0779345

  • Zoro # G110408168


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right
Number of Flutes
2
Overall Length
82
Shank Dia.
6
Shank Type
Endmill Type Shank
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0779345
Zoro #
G110408168
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
82
Shank Dia.
6
Flute Length
44
Drill Bit Size
5.1

Details

Cutting Direction
Right
Number of Flutes
2
Shank Type
Endmill Type Shank
Decimal Equivalent
0.200787
Finish
REVO-D
Drill Bit Material
Solid Carbide
Coolant Through
Yes
Flute Type
CONVENTIONAL SPIRAL
Item
Carbide 5D Drill Bits
Drill Bit Point Angle
141 Degrees
Primary Material Application
Structural Steels, Carbon Steels, Cast Irons, Alloy Steels, Heat Treated Steels, Mold Steels, Hardened Steels, Stainless Steels, Nickel Alloys, Titanium Alloys

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.