
Aqua REVO Drill Oil Hole 5D - DIN - 7/16
Mfr # 1562280
Zoro # G010407483
product price: $226.99
/ea
Free Shipping & Returns
Key Features
Cutting Direction
Right
Flute Type
CONVENTIONAL SPIRAL
Finish
REVO-D
Shank Type
Endmill Type Shank
Coolant Through
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1562280
Zoro #
G010407483
UPC #
-
Country of Origin
Multiple
Dimensions
Shank Dia.
12
Drill Bit Size
0.4375
Flute Length
73
Overall Length
123 mm
Details
Cutting Direction
Right
Flute Type
CONVENTIONAL SPIRAL
Finish
REVO-D
Shank Type
Endmill Type Shank
Coolant Through
No
Drill Bit Material
Solid Carbide
Number of Flutes
2
Item
Carbide Jobber Drill Bits
Decimal Equivalent
0.4374
Drill Bit Point Angle
135 Degrees
Primary Material Application
Structural Steels, Carbon Steels, Cast Irons, Alloy Steels, Heat Treated Steels, Mold Steels, Hardened Steels, Stainless Steels, Nickel Alloys, Titanium Alloys
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.