
Aqua REVO Drill Oil Hole 5D - DIN - 7/32
Mfr # 1562079
Zoro # G510407242
product price: $125.99
/ea
Free Shipping & Returns
Key Features
Cutting Direction
Right
Finish
REVO-D
Drill Bit Size
0.21875
Shank Dia.
6
Coolant Through
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1562079
Zoro #
G510407242
UPC #
-
Country of Origin
Multiple
Dimensions
Drill Bit Size
0.21875
Shank Dia.
6
Flute Length
42
Overall Length
82
Details
Cutting Direction
Right
Finish
REVO-D
Coolant Through
No
Flute Type
CONVENTIONAL SPIRAL
Drill Bit Material
Solid Carbide
Drill Bit Point Angle
135 Degrees
Number of Flutes
2
Decimal Equivalent
0.2189
Item
Carbide Jobber Drill Bits
Shank Type
Endmill Type Shank
Primary Material Application
Structural Steels, Carbon Steels, Cast Irons, Alloy Steels, Heat Treated Steels, Mold Steels, Hardened Steels, Stainless Steels, Nickel Alloys, Titanium Alloys
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.