
Aqua REVO Drill Oil Hole 5D - DIN - 9/32
Mfr # 1562159
Zoro # G610407272
product price: $138.99
/ea
Free Shipping & Returns
Key Features
Cutting Direction
Right
Flute Length
46
Shank Type
Endmill Type Shank
Shank Dia.
8
Drill Bit Material
Solid Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1562159
Zoro #
G610407272
UPC #
-
Country of Origin
Multiple
Dimensions
Flute Length
46
Shank Dia.
8
Overall Length
91
Drill Bit Size
0.28125
Details
Cutting Direction
Right
Shank Type
Endmill Type Shank
Item
Carbide Jobber Drill Bits
Drill Bit Material
Solid Carbide
Coolant Through
No
Flute Type
CONVENTIONAL SPIRAL
Decimal Equivalent
0.2811
Number of Flutes
2
Drill Bit Point Angle
135 Degrees
Finish
REVO-D
Primary Material Application
Structural Steels, Carbon Steels, Cast Irons, Alloy Steels, Heat Treated Steels, Mold Steels, Hardened Steels, Stainless Steels, Nickel Alloys, Titanium Alloys
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.