
Aqua REVO Drill Oil Hole 5D - DIN - P
Mfr # 1562188
Zoro # G610407579
product price: $142.99
/ea
Free Shipping & Returns
Key Features
Cutting Direction
Right
Finish
REVO-D
Coolant Through
Yes
Shank Type
Endmill Type Shank
Drill Bit Material
Solid Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1562188
Zoro #
G610407579
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Length
103
Flute Length
61
Shank Dia.
10
Drill Bit Size
P
Details
Cutting Direction
Right
Finish
REVO-D
Coolant Through
Yes
Item
Carbide 5D Drill Bits
Shank Type
Endmill Type Shank
Drill Bit Material
Solid Carbide
Flute Type
CONVENTIONAL SPIRAL
Drill Bit Point Angle
141 Degrees
Number of Flutes
2
Decimal Equivalent
0.323
Primary Material Application
Structural Steels, Carbon Steels, Cast Irons, Alloy Steels, Heat Treated Steels, Mold Steels, Hardened Steels, Stainless Steels, Nickel Alloys, Titanium Alloys
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.