
Aqua REVO Drill Oil Hole 5D - DIN - Q
Mfr # 1562200
Zoro # G510407594
product price: $142.99
/ea
Free Shipping & Returns
Key Features
Cutting Direction
Right
Drill Bit Point Angle
141 Degrees
Coolant Through
Yes
Shank Dia.
10
Overall Length
103
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1562200
Zoro #
G510407594
UPC #
-
Country of Origin
Multiple
Dimensions
Shank Dia.
10
Overall Length
103
Drill Bit Size
Q
Flute Length
61
Details
Cutting Direction
Right
Drill Bit Point Angle
141 Degrees
Coolant Through
Yes
Flute Type
CONVENTIONAL SPIRAL
Number of Flutes
2
Shank Type
Endmill Type Shank
Item
Carbide 5D Drill Bits
Finish
REVO-D
Drill Bit Material
Solid Carbide
Decimal Equivalent
0.332
Primary Material Application
Structural Steels, Carbon Steels, Cast Irons, Alloy Steels, Heat Treated Steels, Mold Steels, Hardened Steels, Stainless Steels, Nickel Alloys, Titanium Alloys
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.