Zoro Homepage

Aqua REVO Drill Oil Hole 5D - JIS - 10.9mm

  • Mfr # 0777285

  • Zoro # G310406957


product price: $194.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right
Overall Length
149
Shank Dia.
11
Flute Length
91
Coolant Through
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0777285
Zoro #
G310406957
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
149
Shank Dia.
11
Flute Length
91

Details

Cutting Direction
Right
Item
Carbide 5D Drill Bits
Coolant Through
No
Drill Bit Material
Solid Carbide
Finish
REVO-D
Drill Bit Point Angle
141 Degrees
Flute Type
CONVENTIONAL SPIRAL
Number of Flutes
2
Shank Type
Endmill Type Shank
Primary Material Application
Structural Steels, Carbon Steels, Cast Irons, Alloy Steels, Heat Treated Steels, Mold Steels, Hardened Steels, Ductile Cast Iron, Stainless Steels, Aluminum Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.