
Aqua REVO Drill Oil Hole 5D - JIS - 15.7mm
Mfr # 0777766
Zoro # G610407074
product price: $362.99
/ea
Free Shipping & Returns
Key Features
Cutting Direction
Right
Overall Length
194
Drill Bit Point Angle
141 Degrees
Shank Dia.
16
Finish
REVO-D
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0777766
Zoro #
G610407074
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Length
194
Shank Dia.
16
Flute Length
128
Details
Cutting Direction
Right
Drill Bit Point Angle
141 Degrees
Item
Carbide 5D Drill Bits
Finish
REVO-D
Flute Type
CONVENTIONAL SPIRAL
Coolant Through
No
Number of Flutes
2
Shank Type
Endmill Type Shank
Drill Bit Material
Solid Carbide
Primary Material Application
Structural Steels, Carbon Steels, Cast Irons, Alloy Steels, Heat Treated Steels, Mold Steels, Hardened Steels, Ductile Cast Iron, Stainless Steels, Aluminum Alloy
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.