Zoro Homepage

Aqua REVO Drill Oil Hole 5D - JIS - 15.9mm

  • Mfr # 0777789

  • Zoro # G110406997


product price: $362.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right
Finish
REVO-D
Shank Dia.
16
Drill Bit Material
Solid Carbide
Shank Type
Endmill Type Shank
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0777789
Zoro #
G110406997
UPC #
-
Country of Origin
Multiple

Dimensions

Shank Dia.
16
Flute Length
132
Overall Length
194

Details

Cutting Direction
Right
Item
Carbide 5D Drill Bits
Finish
REVO-D
Drill Bit Material
Solid Carbide
Shank Type
Endmill Type Shank
Drill Bit Point Angle
141 Degrees
Coolant Through
No
Flute Type
CONVENTIONAL SPIRAL
Number of Flutes
2
Primary Material Application
Structural Steels, Carbon Steels, Cast Irons, Alloy Steels, Heat Treated Steels, Mold Steels, Hardened Steels, Ductile Cast Iron, Stainless Steels, Aluminum Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.