Zoro Homepage

Aqua REVO Drill Oil Hole 5D - JIS - 5.5mm

  • Mfr # 0776747

  • Zoro # G010409272


product price: $117.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right
Flute Type
CONVENTIONAL SPIRAL
Flute Length
46
Shank Dia.
6
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0776747
Zoro #
G010409272
UPC #
-
Country of Origin
Multiple

Dimensions

Flute Length
46
Shank Dia.
6
Overall Length
100

Details

Cutting Direction
Right
Item
Carbide 5D Drill Bits
Flute Type
CONVENTIONAL SPIRAL
Number of Flutes
2
Finish
REVO-D
Drill Bit Material
Solid Carbide
Drill Bit Point Angle
141 Degrees
Coolant Through
No
Shank Type
Endmill Type Shank
Primary Material Application
Structural Steels, Carbon Steels, Cast Irons, Alloy Steels, Heat Treated Steels, Mold Steels, Hardened Steels, Ductile Cast Iron, Stainless Steels, Aluminum Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.