
Aqua REVO Drill Oil Hole 5D - JIS - 5.6mm
Mfr # 0776753
Zoro # G310409125
product price: $122.99
/ea
Free Shipping & Returns
Key Features
Cutting Direction
Right
Coolant Through
No
Drill Bit Point Angle
141 Degrees
Flute Type
CONVENTIONAL SPIRAL
Drill Bit Material
Solid Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0776753
Zoro #
G310409125
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Length
100
Shank Dia.
6
Flute Length
46
Details
Cutting Direction
Right
Coolant Through
No
Drill Bit Point Angle
141 Degrees
Flute Type
CONVENTIONAL SPIRAL
Drill Bit Material
Solid Carbide
Number of Flutes
2
Shank Type
Endmill Type Shank
Item
Carbide 5D Drill Bits
Finish
REVO-D
Primary Material Application
Structural Steels, Carbon Steels, Cast Irons, Alloy Steels, Heat Treated Steels, Mold Steels, Hardened Steels, Ductile Cast Iron, Stainless Steels, Aluminum Alloy
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.