Zoro Homepage

Aqua REVO Drill Oil Hole 5D - JIS - 5.9mm

  • Mfr # 0776782

  • Zoro # G810409120


product price: $115.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right
Coolant Through
No
Number of Flutes
2
Overall Length
100
Shank Type
Endmill Type Shank
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0776782
Zoro #
G810409120
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
100
Shank Dia.
6
Flute Length
50

Details

Cutting Direction
Right
Coolant Through
No
Item
Carbide 5D Drill Bits
Number of Flutes
2
Shank Type
Endmill Type Shank
Drill Bit Point Angle
141 Degrees
Drill Bit Material
Solid Carbide
Finish
REVO-D
Flute Type
CONVENTIONAL SPIRAL
Primary Material Application
Structural Steels, Carbon Steels, Cast Irons, Alloy Steels, Heat Treated Steels, Mold Steels, Hardened Steels, Ductile Cast Iron, Stainless Steels, Aluminum Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.