Zoro Homepage

Aqua REVO Drill Oil Hole 5D - JIS - 6.8mm

  • Mfr # 0776879

  • Zoro # G210409539


product price: $142.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right
Coolant Through
No
Drill Bit Material
Solid Carbide
Flute Type
CONVENTIONAL SPIRAL
Overall Length
109
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0776879
Zoro #
G210409539
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
109
Flute Length
58
Shank Dia.
7

Details

Cutting Direction
Right
Item
Carbide 5D Drill Bits
Coolant Through
No
Drill Bit Material
Solid Carbide
Flute Type
CONVENTIONAL SPIRAL
Number of Flutes
2
Shank Type
Endmill Type Shank
Drill Bit Point Angle
141 Degrees
Finish
REVO-D
Primary Material Application
Structural Steels, Carbon Steels, Cast Irons, Alloy Steels, Heat Treated Steels, Mold Steels, Hardened Steels, Ductile Cast Iron, Stainless Steels, Aluminum Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.