
Aqua REVO Drill Oil Hole 5D - JIS - 7.2mm
Mfr # 0776913
Zoro # G810409564
product price: $142.99
/ea
Free Shipping & Returns
Key Features
Cutting Direction
Right
Flute Length
58
Shank Type
Endmill Type Shank
Drill Bit Material
Solid Carbide
Coolant Through
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
0776913
Zoro #
G810409564
UPC #
-
Country of Origin
Multiple
Dimensions
Flute Length
58
Shank Dia.
7
Overall Length
109
Details
Cutting Direction
Right
Shank Type
Endmill Type Shank
Drill Bit Material
Solid Carbide
Coolant Through
No
Item
Carbide 5D Drill Bits
Drill Bit Point Angle
141 Degrees
Flute Type
CONVENTIONAL SPIRAL
Finish
REVO-D
Number of Flutes
2
Primary Material Application
Structural Steels, Carbon Steels, Cast Irons, Alloy Steels, Heat Treated Steels, Mold Steels, Hardened Steels, Ductile Cast Iron, Stainless Steels, Aluminum Alloy
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.