Zoro Homepage

Aqua REVO Drill Oil Hole 5D - JIS - 8.9mm

  • Mfr # 0777080

  • Zoro # G410409186


product price: $142.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right
Shank Dia.
9
Overall Length
127
Flute Length
74
Shank Type
Endmill Type Shank
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0777080
Zoro #
G410409186
UPC #
-
Country of Origin
Multiple

Dimensions

Shank Dia.
9
Overall Length
127
Flute Length
74

Details

Cutting Direction
Right
Item
Carbide 5D Drill Bits
Shank Type
Endmill Type Shank
Drill Bit Material
Solid Carbide
Drill Bit Point Angle
141 Degrees
Finish
REVO-D
Number of Flutes
2
Flute Type
CONVENTIONAL SPIRAL
Coolant Through
No
Primary Material Application
Structural Steels, Carbon Steels, Cast Irons, Alloy Steels, Heat Treated Steels, Mold Steels, Hardened Steels, Ductile Cast Iron, Stainless Steels, Aluminum Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.