Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Aqua REVO Drill Oil Hole 8D - 10.8mm

  • Mfr # 0781914

  • Zoro # G410407472


product price: $511.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right
Overall Length
242
Shank Type
Endmill Type Shank
Number of Flutes
2
Drill Bit Point Angle
141 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0781914
Zoro #
G410407472
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
242
Drill Bit Size
15.60 mm
Shank Dia.
16
Flute Length
180

Details

Cutting Direction
Right
Shank Type
Endmill Type Shank
Number of Flutes
2
Drill Bit Point Angle
141 Degrees
Finish
REVO-D
Flute Type
CONVENTIONAL SPIRAL
Drill Bit Material
Solid Carbide
Coolant Through
Yes
Item
Carbide 8D Drill Bits
Primary Material Application
Structural Steels, Carbon Steels, Cast Irons, Alloy Steels, Heat Treated Steels, Mold Steels, Hardened Steels, Stainless Steels, Nickel Alloys, Titanium Alloys

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.