
Aqua REVO Drill Oil Hole 8D - 11.0mm
Mfr # 0781937
Zoro # G510407587
product price: $486.99
/ea
Free Shipping & Returns
Key Features
Cutting Direction
Right
Shank Type
Endmill Type Shank
Shank Dia.
16
Finish
REVO-D
Drill Bit Material
Solid Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0781937
Zoro #
G510407587
UPC #
-
Country of Origin
Multiple
Dimensions
Drill Bit Size
15.8
Shank Dia.
16
Overall Length
242
Flute Length
180
Details
Cutting Direction
Right
Shank Type
Endmill Type Shank
Item
Carbide 8D Drill Bits
Finish
REVO-D
Drill Bit Material
Solid Carbide
Number of Flutes
2
Flute Type
CONVENTIONAL SPIRAL
Coolant Through
Yes
Drill Bit Point Angle
141 Degrees
Primary Material Application
Structural Steels, Carbon Steels, Cast Irons, Alloy Steels, Heat Treated Steels, Mold Steels, Hardened Steels, Stainless Steels, Nickel Alloys, Titanium Alloys
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.