Zoro Homepage

Aqua REVO Drill Oil Hole 8D - 11/64

  • Mfr # 1571178

  • Zoro # G610407722


product price: $165.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right
Overall Length
80
Flute Length
19
Finish
AQUA EX
Decimal Equivalent
0.173
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1571178
Zoro #
G610407722
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
80
Flute Length
19
Shank Dia.
5
Drill Bit Size
11/64 in

Details

Cutting Direction
Right
Item
Carbide Pilot Drill Bits
Finish
AQUA EX
Decimal Equivalent
0.173
Coolant Through
Yes
Shank Type
Endmill Type Shank
Number of Flutes
2
Drill Bit Material
Solid Carbide
Flute Type
CONVENTIONAL SPIRAL
Drill Bit Point Angle
150 Degrees
Primary Material Application
Structural Steels, Carbon Steels, Cast Irons, Alloy Steels, Heat Treated Steels, Mold Steels, Hardened Steels, Stainless Steels, Nickel Alloys, Titanium Alloys

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.