
Aqua REVO Drill Oil Hole 8D -13/64
Mfr # 1571206
Zoro # G410407847
product price: $184.99
/ea
Free Shipping & Returns
Key Features
Cutting Direction
Right
Shank Dia.
6
Overall Length
82
Drill Bit Point Angle
150 Degrees
Finish
AQUA EX
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1571206
Zoro #
G410407847
UPC #
-
Country of Origin
Multiple
Dimensions
Shank Dia.
6
Overall Length
82
Flute Length
24
Drill Bit Size
13/64
Details
Cutting Direction
Right
Item
Carbide Pilot Drill Bits
Drill Bit Point Angle
150 Degrees
Finish
AQUA EX
Flute Type
CONVENTIONAL SPIRAL
Coolant Through
Yes
Decimal Equivalent
0.2043
Number of Flutes
2
Shank Type
Endmill Type Shank
Drill Bit Material
Solid Carbide
Primary Material Application
Structural Steels, Carbon Steels, Cast Irons, Alloy Steels, Heat Treated Steels, Mold Steels, Hardened Steels, Stainless Steels, Nickel Alloys, Titanium Alloys
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.