
Aqua REVO Drill Oil Hole 8D - 13.7mm
Mfr # 1570200
Zoro # G910408207
product price: $277.99
/ea
Free Shipping & Returns
Key Features
Cutting Direction
Right
Coolant Through
Yes
Number of Flutes
2
Drill Bit Point Angle
141 Degrees
Shank Type
Endmill Type Shank
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1570200
Zoro #
G910408207
UPC #
-
Country of Origin
Multiple
Dimensions
Flute Length
118
Overall Length
182
Drill Bit Size
10.50 mm
Shank Dia.
12
Details
Cutting Direction
Right
Coolant Through
Yes
Number of Flutes
2
Drill Bit Point Angle
141 Degrees
Shank Type
Endmill Type Shank
Flute Type
CONVENTIONAL SPIRAL
Drill Bit Material
Solid Carbide
Item
Carbide 8D Drill Bits
Finish
REVO-D
Primary Material Application
Structural Steels, Carbon Steels, Cast Irons, Alloy Steels, Heat Treated Steels, Mold Steels, Hardened Steels, Stainless Steels, Nickel Alloys, Titanium Alloys
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.