
Aqua REVO Drill Oil Hole 8D - 1/4
Mfr # 1571258
Zoro # G510408096
product price: $184.99
/ea
Free Shipping & Returns
Key Features
Cutting Direction
Right
Drill Bit Point Angle
141 Degrees
Decimal Equivalent
0.25
Overall Length
330
Finish
AQUA EX
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1571258
Zoro #
G510408096
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Length
330
Flute Length
280
Drill Bit Size
1/4 in
Shank Dia.
7
Details
Cutting Direction
Right
Drill Bit Point Angle
141 Degrees
Decimal Equivalent
0.25
Finish
AQUA EX
Coolant Through
Yes
Number of Flutes
2
Item
Carbide 40D Drill Bits
Drill Bit Material
Solid Carbide
Flute Type
CONVENTIONAL SPIRAL
Shank Type
Endmill Type Shank
Primary Material Application
Structural Steels, Carbon Steels, Cast Irons, Alloy Steels, Heat Treated Steels, Mold Steels, Hardened Steels, Stainless Steels, Nickel Alloys, Titanium Alloys
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.