Zoro Homepage

Aqua REVO Drill Oil Hole 8D -15/32

  • Mfr # 1571453

  • Zoro # G410409421


product price: $361.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right
Overall Length
4.25
Number of Flutes
2
Decimal Equivalent
0.46875
Drill Bit Material
POWDERED HSCO
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1571453
Zoro #
G410409421
UPC #
-
Country of Origin
Multiple

Dimensions

Drill Bit Size
0.46875
Overall Length
4.25
Flute Length
2
Shank Dia.
0.5

Details

Cutting Direction
Right
Number of Flutes
2
Decimal Equivalent
0.46875
Drill Bit Material
POWDERED HSCO
Item
HSS PM Short Drill Bits
Shank Type
Endmill Type Shank
Finish
SG (TiN+TiCN)
Drill Bit Point Angle
135 Degrees
Flute Type
CONVENTIONAL SPIRAL
Coolant Through
No
Primary Material Application
Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.