Zoro Homepage

Aqua REVO Drill Oil Hole 8D - 25/64

  • Mfr # 1571401

  • Zoro # G210409362


product price: $280.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right
Drill Bit Point Angle
150 Degrees
Flute Type
CONVENTIONAL SPIRAL
Flute Length
45
Decimal Equivalent
0.3918
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1571401
Zoro #
G210409362
UPC #
-
Country of Origin
Multiple

Dimensions

Drill Bit Size
25/64
Flute Length
45
Overall Length
106
Shank Dia.
10

Details

Cutting Direction
Right
Drill Bit Point Angle
150 Degrees
Flute Type
CONVENTIONAL SPIRAL
Decimal Equivalent
0.3918
Shank Type
Endmill Type Shank
Number of Flutes
2
Coolant Through
Yes
Finish
AQUA EX
Item
Carbide Pilot Drill Bits
Drill Bit Material
Solid Carbide
Primary Material Application
Structural Steels, Carbon Steels, Cast Irons, Alloy Steels, Heat Treated Steels, Mold Steels, Hardened Steels, Stainless Steels, Nickel Alloys, Titanium Alloys

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.