
Aqua REVO Drill Oil Hole 8D - 31/64
Mfr # 1571460
Zoro # G710409206
product price: $463.99
/ea
Free Shipping & Returns
Key Features
Cutting Direction
Right
Number of Flutes
2
Drill Bit Point Angle
135 Degrees
Finish
SG (TiN+TiCN)
Coolant Through
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1571460
Zoro #
G710409206
UPC #
-
Country of Origin
Multiple
Dimensions
Drill Bit Size
0.484375
Overall Length
4.25
Flute Length
2
Shank Dia.
0.5
Details
Cutting Direction
Right
Number of Flutes
2
Item
HSS PM Short Drill Bits
Drill Bit Point Angle
135 Degrees
Finish
SG (TiN+TiCN)
Coolant Through
No
Shank Type
Endmill Type Shank
Drill Bit Material
POWDERED HSCO
Decimal Equivalent
0.484375
Flute Type
CONVENTIONAL SPIRAL
Primary Material Application
Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.