Zoro Homepage

Aqua REVO Drill Oil Hole 8D - 3.1mm

  • Mfr # 0780649

  • Zoro # G710406762


product price: $137.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right
Coolant Through
No
Flute Length
132
Drill Bit Material
Solid Carbide
Overall Length
194
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0780649
Zoro #
G710406762
UPC #
-
Country of Origin
Multiple

Dimensions

Flute Length
132
Overall Length
194
Shank Dia.
16

Details

Cutting Direction
Right
Coolant Through
No
Drill Bit Material
Solid Carbide
Shank Type
Endmill Type Shank
Number of Flutes
2
Item
Carbide 5D Drill Bits
Drill Bit Point Angle
141 Degrees
Finish
REVO-D
Flute Type
CONVENTIONAL SPIRAL
Primary Material Application
Structural Steels, Carbon Steels, Cast Irons, Alloy Steels, Heat Treated Steels, Mold Steels, Hardened Steels, Ductile Cast Iron, Stainless Steels, Aluminum Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.