
Aqua REVO Drill Oil Hole 8D - 35/64
Mfr # 1571482
Zoro # G510409222
product price: $649.99
/ea
Free Shipping & Returns
Key Features
Cutting Direction
Right
Drill Bit Point Angle
118 Degrees
Number of Flutes
2
Overall Length
9.875
Flute Type
CONVENTIONAL SPIRAL
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1571482
Zoro #
G510409222
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Length
9.875
Flute Length
5.25
Drill Bit Size
35/64
Shank Dia.
3
Details
Cutting Direction
Right
Drill Bit Point Angle
118 Degrees
Number of Flutes
2
Flute Type
CONVENTIONAL SPIRAL
Drill Bit Material
HSCO
Shank Type
TAPER SHANK
Coolant Through
Yes
Decimal Equivalent
0.5469
Finish
BRIGHT FINISH
Item
HSS Cobalt Drill Bit
Primary Material Application
Carbon Steels, Alloy Steels, Hardened Steels,Stainless Steels, Mold Steels, Cast Irons, Aluminum Alloys, Nonferrous Metals
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.