Zoro Homepage

Aqua REVO Drill Oil Hole 8D - 37/64

  • Mfr # 1571504

  • Zoro # G110409097


product price: $700.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right
Shank Type
TAPER SHANK
Coolant Through
Yes
Decimal Equivalent
0.5781
Drill Bit Point Angle
118 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1571504
Zoro #
G110409097
UPC #
-
Country of Origin
Multiple

Dimensions

Shank Dia.
3
Drill Bit Size
37/64
Overall Length
10.125
Flute Length
5.5

Details

Cutting Direction
Right
Shank Type
TAPER SHANK
Coolant Through
Yes
Decimal Equivalent
0.5781
Drill Bit Point Angle
118 Degrees
Finish
BRIGHT FINISH
Number of Flutes
2
Item
HSS Cobalt Drill Bit
Drill Bit Material
HSCO
Flute Type
CONVENTIONAL SPIRAL
Primary Material Application
Carbon Steels, Alloy Steels, Hardened Steels,Stainless Steels, Mold Steels, Cast Irons, Aluminum Alloys, Nonferrous Metals

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.