Zoro Homepage

Aqua REVO Drill Oil Hole 8D - 3/8

  • Mfr # 1571396

  • Zoro # G910409310


product price: $268.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right
Flute Length
43
Coolant Through
Yes
Shank Type
Endmill Type Shank
Decimal Equivalent
0.3762
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1571396
Zoro #
G910409310
UPC #
-
Country of Origin
Multiple

Dimensions

Flute Length
43
Drill Bit Size
3/8
Overall Length
106
Shank Dia.
10

Details

Cutting Direction
Right
Coolant Through
Yes
Shank Type
Endmill Type Shank
Decimal Equivalent
0.3762
Finish
AQUA EX
Drill Bit Material
Solid Carbide
Number of Flutes
2
Flute Type
CONVENTIONAL SPIRAL
Item
Carbide Pilot Drill Bits
Drill Bit Point Angle
150 Degrees
Primary Material Application
Structural Steels, Carbon Steels, Cast Irons, Alloy Steels, Heat Treated Steels, Mold Steels, Hardened Steels, Stainless Steels, Nickel Alloys, Titanium Alloys

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.