
Aqua REVO Drill Oil Hole 8D - 5.0mm
Mfr # 0780838
Zoro # G110407130
product price: $152.99
/ea
Free Shipping & Returns
Key Features
Cutting Direction
Right
Finish
REVO-D
Coolant Through
Yes
Flute Length
56
Drill Bit Material
Solid Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0780838
Zoro #
G110407130
UPC #
-
Country of Origin
Multiple
Dimensions
Flute Length
56
Shank Dia.
5
Drill Bit Size
4.8
Overall Length
105
Details
Cutting Direction
Right
Finish
REVO-D
Coolant Through
Yes
Drill Bit Material
Solid Carbide
Flute Type
CONVENTIONAL SPIRAL
Drill Bit Point Angle
141 Degrees
Number of Flutes
2
Item
Carbide 8D Drill Bits
Shank Type
Endmill Type Shank
Primary Material Application
Structural Steels, Carbon Steels, Cast Irons, Alloy Steels, Heat Treated Steels, Mold Steels, Hardened Steels, Stainless Steels, Nickel Alloys, Titanium Alloys
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.