
Aqua REVO Drill Oil Hole 8D - 5.1mm
Mfr # 0780844
Zoro # G010407100
product price: $159.99
/ea
Free Shipping & Returns
Key Features
Cutting Direction
Right
Overall Length
105
Drill Bit Point Angle
141 Degrees
Flute Length
56
Shank Type
Endmill Type Shank
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0780844
Zoro #
G010407100
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Length
105
Flute Length
56
Drill Bit Size
4.9
Shank Dia.
5
Details
Cutting Direction
Right
Drill Bit Point Angle
141 Degrees
Shank Type
Endmill Type Shank
Item
Carbide 8D Drill Bits
Flute Type
CONVENTIONAL SPIRAL
Coolant Through
Yes
Number of Flutes
2
Finish
REVO-D
Drill Bit Material
Solid Carbide
Primary Material Application
Structural Steels, Carbon Steels, Cast Irons, Alloy Steels, Heat Treated Steels, Mold Steels, Hardened Steels, Stainless Steels, Nickel Alloys, Titanium Alloys
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.