
Aqua REVO Drill Oil Hole 8D - 5.3mm
Mfr # 0780867
Zoro # G110406959
product price: $151.99
/ea
Free Shipping & Returns
Key Features
Cutting Direction
Right
Drill Bit Point Angle
141 Degrees
Flute Type
CONVENTIONAL SPIRAL
Flute Length
62
Coolant Through
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0780867
Zoro #
G110406959
UPC #
-
Country of Origin
Multiple
Dimensions
Drill Bit Size
5.1
Flute Length
62
Overall Length
118
Shank Dia.
6
Details
Cutting Direction
Right
Drill Bit Point Angle
141 Degrees
Flute Type
CONVENTIONAL SPIRAL
Coolant Through
Yes
Drill Bit Material
Solid Carbide
Item
Carbide 8D Drill Bits
Shank Type
Endmill Type Shank
Finish
REVO-D
Number of Flutes
2
Primary Material Application
Structural Steels, Carbon Steels, Cast Irons, Alloy Steels, Heat Treated Steels, Mold Steels, Hardened Steels, Stainless Steels, Nickel Alloys, Titanium Alloys
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.