Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Aqua REVO Drill Oil Hole 8D - 5/8

  • Mfr # 1571533

  • Zoro # G410409223


product price: $704.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right
Flute Type
CONVENTIONAL SPIRAL
Drill Bit Size
0.625
Decimal Equivalent
0.625
Drill Bit Point Angle
135 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1571533
Zoro #
G410409223
UPC #
-
Country of Origin
Multiple

Dimensions

Drill Bit Size
0.625
Overall Length
5.75
Shank Dia.
0.75
Flute Length
3.1875

Details

Cutting Direction
Right
Flute Type
CONVENTIONAL SPIRAL
Decimal Equivalent
0.625
Drill Bit Point Angle
135 Degrees
Drill Bit Material
POWDERED HSCO
Finish
SG (TiN+TiCN)
Item
HSS PM Short Drill Bits
Shank Type
Endmill Type Shank
Number of Flutes
2
Coolant Through
No
Primary Material Application
Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.