Zoro Homepage

Aqua REVO Drill Oil Hole 8D - 6.9mm

  • Mfr # 0781129

  • Zoro # G210406965


product price: $191.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right
Drill Bit Material
Solid Carbide
Flute Length
90
Number of Flutes
2
Finish
REVO-D
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0781129
Zoro #
G210406965
UPC #
-
Country of Origin
Multiple

Dimensions

Drill Bit Size
7.7
Flute Length
90
Shank Dia.
8
Overall Length
142

Details

Cutting Direction
Right
Drill Bit Material
Solid Carbide
Number of Flutes
2
Finish
REVO-D
Coolant Through
Yes
Item
Carbide 8D Drill Bits
Flute Type
CONVENTIONAL SPIRAL
Shank Type
Endmill Type Shank
Drill Bit Point Angle
141 Degrees
Primary Material Application
Structural Steels, Carbon Steels, Cast Irons, Alloy Steels, Heat Treated Steels, Mold Steels, Hardened Steels, Stainless Steels, Nickel Alloys, Titanium Alloys

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.