
Aqua REVO Drill Oil Hole 8D - 7/16
Mfr # 1571430
Zoro # G610409405
product price: $360.99
/ea
Free Shipping & Returns
Key Features
Cutting Direction
Right
Coolant Through
Yes
Flute Type
CONVENTIONAL SPIRAL
Overall Length
122
Shank Type
Endmill Type Shank
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1571430
Zoro #
G610409405
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Length
122
Flute Length
52
Shank Dia.
12
Drill Bit Size
7/16
Details
Cutting Direction
Right
Coolant Through
Yes
Flute Type
CONVENTIONAL SPIRAL
Item
Carbide Pilot Drill Bits
Shank Type
Endmill Type Shank
Number of Flutes
2
Finish
AQUA EX
Drill Bit Material
Solid Carbide
Drill Bit Point Angle
150 Degrees
Decimal Equivalent
0.4387
Primary Material Application
Structural Steels, Carbon Steels, Cast Irons, Alloy Steels, Heat Treated Steels, Mold Steels, Hardened Steels, Stainless Steels, Nickel Alloys, Titanium Alloys
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.