Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Aqua REVO Drill Oil Hole 8D - 9.1mm

  • Mfr # 0781645

  • Zoro # G910406715


product price: $338.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right
Drill Bit Size
33/64
Number of Flutes
2
Shank Dia.
3
Decimal Equivalent
0.5156
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0781645
Zoro #
G910406715
UPC #
-
Country of Origin
Multiple

Dimensions

Drill Bit Size
33/64
Shank Dia.
3
Overall Length
9.75
Flute Length
5.125

Details

Cutting Direction
Right
Number of Flutes
2
Decimal Equivalent
0.5156
Finish
BRIGHT FINISH
Drill Bit Point Angle
118 Degrees
Item
HSS Cobalt Drill Bit
Coolant Through
Yes
Flute Type
CONVENTIONAL SPIRAL
Shank Type
TAPER SHANK
Drill Bit Material
HSCO
Primary Material Application
Carbon Steels, Alloy Steels, Hardened Steels,Stainless Steels, Mold Steels, Cast Irons, Aluminum Alloys, Nonferrous Metals

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.