Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Aqua REVO Drill Oil Hole 8D - 9/32

  • Mfr # 1571309

  • Zoro # G310409484


product price: $214.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right
Shank Type
Endmill Type Shank
Number of Flutes
2
Drill Bit Point Angle
150 Degrees
Flute Length
33
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1571309
Zoro #
G310409484
UPC #
-
Country of Origin
Multiple

Dimensions

Flute Length
33
Shank Dia.
8
Drill Bit Size
9/32
Overall Length
94

Details

Cutting Direction
Right
Shank Type
Endmill Type Shank
Number of Flutes
2
Drill Bit Point Angle
150 Degrees
Coolant Through
Yes
Flute Type
CONVENTIONAL SPIRAL
Item
Carbide Pilot Drill Bits
Finish
AQUA EX
Drill Bit Material
Solid Carbide
Decimal Equivalent
0.2824
Primary Material Application
Structural Steels, Carbon Steels, Cast Irons, Alloy Steels, Heat Treated Steels, Mold Steels, Hardened Steels, Stainless Steels, Nickel Alloys, Titanium Alloys

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.