Zoro Homepage

Aqua REVO Drill Regular - 12.9mm

  • Mfr # 0774860

  • Zoro # G110410505


product price: $212.99
/ea
Free Shipping & Returns

Key Features

Overall Length
138
Drill Bit Point Angle
135
Number of Flutes
2
Cutting Direction
Right
Decimal Equivalent
0.4961
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0774860
Zoro #
G110410505
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
138
Size-Diameter
12.6
Flute Length
81

Details

Item
Carbide Jobber Drill Bits
Drill Bit Point Angle
135
Number of Flutes
2
Cutting Direction
Right
Decimal Equivalent
0.4961
Flute Type
CONVENTIONAL SPIRAL
Application
Structural Steels, Carbon Steels, Cast Irons, Alloy Steels, Heat Treated Steels, Mold Steels, Hardened Steels, Stainless Steels, Nickel Alloys, Titanium Alloys

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.