Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Aqua REVO Drill Regular - 14.6mm

  • Mfr # 0774933

  • Zoro # G110410543


product price: $272.99
/ea
Free Shipping & Returns

Key Features

Overall Length
154
Drill Bit Point Angle
135
Number of Flutes
2
Cutting Direction
Right
Application
Structural Steels, Carbon Steels, Cast Irons, Alloy Steels, Heat Treated Steels, Mold Steels, Hardened Steels, Stainless Steels, Nickel Alloys, Titanium Alloys
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0774933
Zoro #
G110410543
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
154
Size-Diameter
14.4
Flute Length
92

Details

Item
Carbide Jobber Drill Bits
Drill Bit Point Angle
135
Number of Flutes
2
Cutting Direction
Right
Application
Structural Steels, Carbon Steels, Cast Irons, Alloy Steels, Heat Treated Steels, Mold Steels, Hardened Steels, Stainless Steels, Nickel Alloys, Titanium Alloys
Flute Type
CONVENTIONAL SPIRAL
Decimal Equivalent
0.5669

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.