Zoro Homepage

Aqua REVO Drill Regular - 2.0mm

  • Mfr # 0771768

  • Zoro # G010410872


product price: $65.35
/ea

Key Features

Overall Length
114
Drill Bit Point Angle
135
Number of Flutes
2
Cutting Direction
Right
Size-Diameter
15.9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0771768
Zoro #
G010410872
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
114
Size-Diameter
15.9
Flute Length
58

Details

Item
Carbide Stub Drill Bits
Drill Bit Point Angle
135
Number of Flutes
2
Cutting Direction
Right
Flute Type
CONVENTIONAL SPIRAL
Application
Structural Steels, Carbon Steels, Cast Irons, Alloy Steels, Heat Treated Steels, Mold Steels, Hardened Steels, Stainless Steels, Nickel Alloys, Titanium Alloys
Decimal Equivalent
0.626

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.