Zoro Homepage

Aqua REVO Drill Regular - 7.6mm

  • Mfr # 0772729

  • Zoro # G810410867


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Overall Length
91
Drill Bit Point Angle
135
Number of Flutes
2
Cutting Direction
Right
Flute Length
46
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0772729
Zoro #
G810410867
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
91
Flute Length
46
Size-Diameter
7.4

Details

Item
Carbide Jobber Drill Bits
Drill Bit Point Angle
135
Number of Flutes
2
Cutting Direction
Right
Decimal Equivalent
0.2913
Application
Structural Steels, Carbon Steels, Cast Irons, Alloy Steels, Heat Treated Steels, Mold Steels, Hardened Steels, Stainless Steels, Nickel Alloys, Titanium Alloys
Flute Type
CONVENTIONAL SPIRAL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.