
Aqua REVO Drill Regular - P
Mfr # 1548632
Zoro # G610410814
product price: $114.99
/ea
Free Shipping & Returns
Key Features
Overall Length
99
Drill Bit Point Angle
135
Number of Flutes
2
Cutting Direction
Right
Flute Length
55
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1548632
Zoro #
G610410814
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Length
99
Flute Length
55
Size-Diameter
P
Details
Item
Carbide Jobber Drill Bits
Drill Bit Point Angle
135
Number of Flutes
2
Cutting Direction
Right
Flute Type
CONVENTIONAL SPIRAL
Application
Structural Steels, Carbon Steels, Cast Irons, Alloy Steels, Heat Treated Steels, Mold Steels, Hardened Steels, Stainless Steels, Nickel Alloys, Titanium Alloys
Decimal Equivalent
0.323
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.