Zoro Homepage

Aqua REVO Drill Stub - 11.8mm

  • Mfr # 0771338

  • Zoro # G110406003


product price: $150.99
/ea
Free Shipping & Returns

Key Features

Size
11.6
Overall Length
102
Number of Flutes
2
Material
SOLID CARBIDE
Finish
REVO-D
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0771338
Zoro #
G110406003
UPC #
-
Country of Origin
Multiple

Dimensions

Size
11.6
Overall Length
102
Flute Length
50
Shank Dia.
12

Details

Item
Carbide Stub Drill Bits
Number of Flutes
2
Material
SOLID CARBIDE
Finish
REVO-D
Drill Bit Point Angle
135
Shank Type
Endmill Type Shank
Cutting Direction
Right
Coolant Through
No
Decimal Equivalent
0.4567
Application
Structural Steels, Carbon Steels, Cast Irons, Alloy Steels, Heat Treated Steels, Mold Steels, Hardened Steels, Stainless Steels, Nickel Alloys, Titanium Alloys
Flute Type
CONVENTIONAL SPIRAL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.