Zoro Homepage

Aqua REVO Drill Stub - 15.4mm

  • Mfr # 0771694

  • Zoro # G110406263


product price: $238.99
/ea
Free Shipping & Returns

Key Features

Size
15.2
Overall Length
114
Number of Flutes
2
Material
SOLID CARBIDE
Finish
REVO-D
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0771694
Zoro #
G110406263
UPC #
-
Country of Origin
Multiple

Dimensions

Size
15.2
Overall Length
114
Shank Dia.
16
Flute Length
56

Details

Item
Carbide Stub Drill Bits
Number of Flutes
2
Material
SOLID CARBIDE
Finish
REVO-D
Drill Bit Point Angle
135
Shank Type
Endmill Type Shank
Application
Structural Steels, Carbon Steels, Cast Irons, Alloy Steels, Heat Treated Steels, Mold Steels, Hardened Steels, Stainless Steels, Nickel Alloys, Titanium Alloys
Coolant Through
No
Decimal Equivalent
0.5984
Cutting Direction
Right
Flute Type
CONVENTIONAL SPIRAL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.