
Aqua REVO Drill Stub - 3.7mm
Mfr # 0770297
Zoro # G110405440
product price: $62.19
/eaKey Features
Size
3.5
Overall Length
55
Number of Flutes
2
Material
SOLID CARBIDE
Finish
REVO-D
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0770297
Zoro #
G110405440
UPC #
-
Country of Origin
Multiple
Dimensions
Size
3.5
Overall Length
55
Shank Dia.
4
Flute Length
20
Details
Item
Carbide Stub Drill Bits
Number of Flutes
2
Material
SOLID CARBIDE
Finish
REVO-D
Drill Bit Point Angle
135
Shank Type
Endmill Type Shank
Application
Structural Steels, Carbon Steels, Cast Irons, Alloy Steels, Heat Treated Steels, Mold Steels, Hardened Steels, Stainless Steels, Nickel Alloys, Titanium Alloys
Cutting Direction
Right
Coolant Through
No
Decimal Equivalent
0.1378
Flute Type
CONVENTIONAL SPIRAL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.