
Aqua REVO Drill Stub - 9.1mm
Mfr # 0771069
Zoro # G110406072
product price: $106.99
/ea
Free Shipping & Returns
Key Features
Size
8.9
Overall Length
83
Number of Flutes
2
Material
SOLID CARBIDE
Finish
REVO-D
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0771069
Zoro #
G110406072
UPC #
-
Country of Origin
Multiple
Dimensions
Size
8.9
Overall Length
83
Shank Dia.
10
Flute Length
40
Details
Item
Carbide Stub Drill Bits
Number of Flutes
2
Material
SOLID CARBIDE
Finish
REVO-D
Drill Bit Point Angle
135
Shank Type
Endmill Type Shank
Coolant Through
No
Application
Structural Steels, Carbon Steels, Cast Irons, Alloy Steels, Heat Treated Steels, Mold Steels, Hardened Steels, Stainless Steels, Nickel Alloys, Titanium Alloys
Flute Type
CONVENTIONAL SPIRAL
Decimal Equivalent
0.3504
Cutting Direction
Right
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.