
Carbide 20D Drill Bits, 19/64" Size, 140 Point Angle, SOLID CARBIDE, AQUA EX Finish
Mfr # 1266258
Zoro # G710408735
product price: $336.99
/ea
Free Shipping & Returns
Key Features
Drill Bit Size
19/64 in
Overall Length
234
Flute Length
184
Number of Flutes
2
Material - Machining
SOLID CARBIDE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1266258
Zoro #
G710408735
UPC #
-
Country of Origin
Singapore
Dimensions
Drill Bit Size
19/64 in
Overall Length
234
Flute Length
184
Details
Item
Carbide 20D Drill Bits
Number of Flutes
2
Material - Machining
SOLID CARBIDE
Finish - Machining
AQUA EX
Drill Bit Point Angle
140 Degrees
Cutting Direction
Right
Primary Material Application
Structural Steels, Carbon Steels, Cast Irons, Alloy Steels, Heat Treated Steels, Mold Steels, Hardened Steels, Stainless Steels, Nickel Alloys, Titanium Alloys
Flute Type
CONVENTIONAL SPIRAL
Shank Type - Machining
Endmill Type Shank
Decimal Equivalent
0.296875
Coolant Fed
Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.