Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide 3D Drill Bits, 5/8/2023 Size, 140 Point Angle, SOLID CARBIDE, REVO-D Finish

  • Mfr # 1265967

  • Zoro # G810408697


product price: $51.15
/ea

Key Features

Drill Bit Size
5/8/2023
Overall Length
115
Flute Length
65
Number of Flutes
2
Material - Machining
SOLID CARBIDE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1265967
Zoro #
G810408697
UPC #
-
Country of Origin
Singapore

Dimensions

Drill Bit Size
5/8/2023
Overall Length
115
Flute Length
65

Details

Item
Carbide 3D Drill Bits
Number of Flutes
2
Material - Machining
SOLID CARBIDE
Finish - Machining
REVO-D
Drill Bit Point Angle
140 Degrees
Cutting Direction
Right
Primary Material Application
Structural Steels, Carbon Steels, Cast Irons, Alloy Steels, Heat Treated Steels, Mold Steels, Hardened Steels, Stainless Steels, Nickel Alloys, Titanium Alloys
Decimal Equivalent
0.625
Flute Type
CONVENTIONAL SPIRAL
Shank Type - Machining
Endmill Type Shank
Coolant Fed
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.