
Carbide Flat Radius Drill Bits, 0.6875 Size, 180 Point Angle, SOLID CARBIDE, AQUA EX Finish
Mfr # 1265909
Zoro # G110408878
product price: $43.65
/eaKey Features
Overall Length
125
Flute Length
79
Number of Flutes
2
Material - Machining
SOLID CARBIDE
Finish - Machining
AQUA EX
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1265909
Zoro #
G110408878
UPC #
-
Country of Origin
Singapore
Dimensions
Drill Bit Size
0.6875
Overall Length
125
Flute Length
79
Details
Item
Carbide Flat Radius Drill Bits
Number of Flutes
2
Material - Machining
SOLID CARBIDE
Finish - Machining
AQUA EX
Drill Bit Point Angle
180
Cutting Direction
Right
Shank Type - Machining
Endmill Type Shank
Flute Type
CONVENTIONAL SPIRAL
Primary Material Application
Structural Steel, Carbon Steel, Pre-Hardened Steel, Alloy Steel, Hardened Steels, Mold Steels 40~50HRC Hardened Steel, 400 Series Stainless Steel, Cast Iron, Aluminum Alloys, Copper Alloys
Decimal Equivalent
0.6875
Coolant Fed
No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.